Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 18 Teeth, 20 mm Bore

  • Mfr # 16B-18A

  • Zoro # G822825833


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Outside Dia.
157 mm
Number of Teeth
18
Material
Steel
Pitch
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-18A
Zoro #
G822825833
UPC #
80067501770
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Outside Dia.
157 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
146.3 mm

Details

Number of Teeth
18
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
25.4 mm
Chain Number
16B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.