Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 19 Teeth, 20 mm Bore

  • Mfr # 16B-19A

  • Zoro # G722825919


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Material
Steel
Chain Number
16B
Chain Roller Dia.
15.88 mm
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-19A
Zoro #
G722825919
UPC #
80067501772
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
154.3 mm
Outside Dia.
165 mm

Details

Material
Steel
Chain Number
16B
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
19
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.