Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 22 Teeth, 20 mm Bore

  • Mfr # 16B-22A

  • Zoro # G322828891


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
189 mm
Pitch Dia.
178.5 mm
Bore Dia. - Sprockets
20 mm
Number of Teeth
22
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-22A
Zoro #
G322828891
UPC #
80067501851
Country of Origin
China

Dimensions

Outside Dia.
189 mm
Pitch Dia.
178.5 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
15.88 mm

Details

Number of Teeth
22
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
16B
Material
Steel
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.