Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 28 Teeth, 20 mm Bore

  • Mfr # 16B-28A

  • Zoro # G222826843


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Pitch Dia.
226.8 mm
Number of Teeth
28
Outside Dia.
238 mm
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-28A
Zoro #
G222826843
UPC #
80067501866
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Pitch Dia.
226.8 mm
Outside Dia.
238 mm
Chain Roller Dia.
15.88 mm

Details

Number of Teeth
28
Chain Number
16B
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
25.4 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.