A-Plate Sprocket, 16B, 29 Teeth, 20 mm Bore
Mfr # 16B-29A
Zoro # G822826595
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Pitch
25.4 mm
Outside Dia.
246 mm
Number of Teeth
29
Chain Roller Dia.
15.88 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-29A
Zoro #
G822826595
UPC #
80067501868
Country of Origin
China
Dimensions
Outside Dia.
246 mm
Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
234.9 mm
Details
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
25.4 mm
Number of Teeth
29
Material
Steel
Chain Number
16B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.