Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 31 Teeth, 25 mm Bore

  • Mfr # 16B-31A

  • Zoro # G122826714


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Pitch
25.4 mm
Pitch Dia.
251.1 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
262 mm
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-31A
Zoro #
G122826714
UPC #
80067501925
Country of Origin
China

Dimensions

Pitch Dia.
251.1 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
262 mm
Chain Roller Dia.
15.88 mm

Details

Pitch
25.4 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
16B
Material
Steel
Number of Teeth
31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.