Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 38 Teeth, 25 mm Bore

  • Mfr # 16B-38A

  • Zoro # G922828093


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
38
Pitch
25.4 mm
Pitch Dia.
307.6 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-38A
Zoro #
G922828093
UPC #
80067501939
Country of Origin
China

Dimensions

Pitch Dia.
307.6 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
321 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
38
Pitch
25.4 mm
Chain Number
16B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.