Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 40 Teeth, 25 mm Bore

  • Mfr # 16B-40A

  • Zoro # G222830093


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Chain Number
16B
Pitch
25.4 mm
Bore Dia. - Sprockets
25 mm
Material
Steel
Chain Roller Dia.
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-40A
Zoro #
G222830093
UPC #
80067501944
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
337 mm
Pitch Dia.
323.7 mm

Details

Chain Number
16B
Pitch
25.4 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.