Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 43 Teeth, 25 mm Bore

  • Mfr # 16B-43A

  • Zoro # G822826946


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Pitch
25.4 mm
Bore Dia. - Sprockets
25 mm
Material
Steel
Outside Dia.
361 mm
Chain Roller Dia.
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-43A
Zoro #
G822826946
UPC #
80067501948
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Outside Dia.
361 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
348 mm

Details

Pitch
25.4 mm
Material
Steel
Number of Teeth
43
Chain Number
16B
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.