Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 48 Teeth, 25 mm Bore

  • Mfr # 16B-48A

  • Zoro # G522828240


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
25 mm
Outside Dia.
401 mm
Number of Teeth
48
Pitch Dia.
388.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-48A
Zoro #
G522828240
UPC #
80067501954
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Outside Dia.
401 mm
Pitch Dia.
388.4 mm
Chain Roller Dia.
15.88 mm

Details

Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
48
Pitch
25.4 mm
Chain Number
16B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.