Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 16B, 65 Teeth, 30 mm Bore

  • Mfr # 16B-65A

  • Zoro # G022827484


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Chain Number
16B
Outside Dia.
539 mm
Pitch Dia.
525.7 mm
Pitch
25.4 mm
Chain Roller Dia.
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-65A
Zoro #
G022827484
UPC #
80067501969
Country of Origin
China

Dimensions

Outside Dia.
539 mm
Pitch Dia.
525.7 mm
Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
30 mm

Details

Chain Number
16B
Pitch
25.4 mm
Number of Teeth
65
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.