A-Plate Sprocket, 16B, 8 Teeth, 12 mm Bore
Mfr # 16B-8A
Zoro # G622827983
product price: $68.45
/eaKey Features
Outside Dia.
77 mm
Chain Number
16B
Pitch
25.4 mm
Pitch Dia.
66.4 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-8A
Zoro #
G622827983
UPC #
80067501979
Country of Origin
China
Dimensions
Outside Dia.
77 mm
Pitch Dia.
66.4 mm
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
15.88 mm
Details
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
16B
Pitch
25.4 mm
Material
Steel
Number of Teeth
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.