A-Plate Sprocket, 20B, 10 Teeth, 16 mm Bore
Mfr # 20B-10A
Zoro # G322828938
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
102.7 mm
Outside Dia.
117.9 mm
Chain Number
20B
Number of Teeth
10
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20B-10A
Zoro #
G322828938
UPC #
80067502149
Country of Origin
China
Dimensions
Pitch Dia.
102.7 mm
Outside Dia.
117.9 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
19.05 mm
Details
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
20B
Number of Teeth
10
Material
Steel
Pitch
31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.