Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 20B, 14 Teeth, 20 mm Bore

  • Mfr # 20B-14A

  • Zoro # G722827104


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
14
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
19.05 mm
Pitch
31.75 mm
Outside Dia.
158 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-14A
Zoro #
G722827104
UPC #
80067502155
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
19.05 mm
Outside Dia.
158 mm
Pitch Dia.
142.7 mm

Details

Number of Teeth
14
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
31.75 mm
Chain Number
20B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.