Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 20B, 18 Teeth, 25 mm Bore

  • Mfr # 20B-18A

  • Zoro # G522828769


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
198 mm
Bore Dia. - Sprockets
25 mm
Number of Teeth
18
Pitch Dia.
182.8 mm
Chain Number
20B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-18A
Zoro #
G522828769
UPC #
80067502163
Country of Origin
China

Dimensions

Outside Dia.
198 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
182.8 mm
Chain Roller Dia.
19.05 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
18
Chain Number
20B
Material
Steel
Pitch
31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.