Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 20B, 32 Teeth, 25 mm Bore

  • Mfr # 20B-32A

  • Zoro # G222830956


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
339 mm
Pitch Dia.
323.9 mm
Number of Teeth
32
Bore Dia. - Sprockets
25 mm
Pitch
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-32A
Zoro #
G222830956
UPC #
80067502200
Country of Origin
China

Dimensions

Outside Dia.
339 mm
Pitch Dia.
323.9 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
19.05 mm

Details

Number of Teeth
32
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
31.75 mm
Chain Number
20B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.