Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 24B, 13 Teeth, 20 mm Bore

  • Mfr # 24B-13A

  • Zoro # G022829280


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch
38.1 mm
Chain Roller Dia.
25.4 mm
Number of Teeth
13
Chain Number
24B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-13A
Zoro #
G022829280
UPC #
80067502840
Country of Origin
China

Dimensions

Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
159.2 mm
Outside Dia.
174 mm

Details

Material
Steel
Pitch
38.1 mm
Number of Teeth
13
Chain Number
24B
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.