Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 24B, 16 Teeth, 25 mm Bore

  • Mfr # 24B-16A

  • Zoro # G922826402


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
195.3 mm
Chain Roller Dia.
25.4 mm
Chain Number
24B
Material
Steel
Bore Dia. - Sprockets
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-16A
Zoro #
G922826402
UPC #
80067502846
Country of Origin
China

Dimensions

Pitch Dia.
195.3 mm
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
211 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
24B
Material
Steel
Pitch
38.1 mm
Number of Teeth
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.