A-Plate Sprocket, 24B, 20 Teeth, 25 mm Bore
Mfr # 24B-20A
Zoro # G822824904
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Pitch
38.1 mm
Outside Dia.
259 mm
Number of Teeth
20
Chain Roller Dia.
25.4 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24B-20A
Zoro #
G822824904
UPC #
80067502912
Country of Origin
China
Dimensions
Outside Dia.
259 mm
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
243.5 mm
Details
Pitch
38.1 mm
Number of Teeth
20
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
24B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.