Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 24B, 23 Teeth, 25 mm Bore

  • Mfr # 24B-23A

  • Zoro # G922828987


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Chain Number
24B
Pitch Dia.
279.8 mm
Pitch
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-23A
Zoro #
G922828987
UPC #
80067502918
Country of Origin
China

Dimensions

Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
279.8 mm
Outside Dia.
295 mm

Details

Chain Number
24B
Pitch
38.1 mm
Material
Steel
Number of Teeth
23
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.