Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 24B, 25 Teeth, 25 mm Bore

  • Mfr # 24B-25A

  • Zoro # G522824808


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
319 mm
Chain Number
24B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-25A
Zoro #
G522824808
UPC #
80067502922
Country of Origin
China

Dimensions

Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
319 mm
Pitch Dia.
304 mm

Details

Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
24B
Pitch
38.1 mm
Number of Teeth
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.