Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 24B, 48 Teeth, 30 mm Bore

  • Mfr # 24B-48A

  • Zoro # G922824767


product price: $1,632.99
/ea
Free Shipping & Returns

Key Features

Pitch
38.1 mm
Chain Number
24B
Outside Dia.
597 mm
Material
Steel
Pitch Dia.
582.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-48A
Zoro #
G922824767
UPC #
80067503001
Country of Origin
China

Dimensions

Outside Dia.
597 mm
Pitch Dia.
582.5 mm
Bore Dia. - Sprockets
30 mm
Chain Roller Dia.
25.4 mm

Details

Pitch
38.1 mm
Chain Number
24B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.