Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 32B, 21 Teeth

  • Mfr # 32B-2-21A

  • Zoro # G622830587


product price: $2,338.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
21
Chain Number
32B
Pitch Dia.
341.136 mm
Pitch
50.8 mm
Outside Dia.
375.133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B-2-21A
Zoro #
G622830587
UPC #
80067524658
Country of Origin
China

Dimensions

Pitch Dia.
341.136 mm
Outside Dia.
375.133 mm
Chain Roller Dia.
29.21 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
21
Chain Number
32B
Pitch
50.8 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.