Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Angular Contact Ball Bearing, 10 mm Bore, 35 mm OD, 19.05 mm Width, Double Shielded

  • Mfr # 5300-ZZ

  • Zoro # G322830368


product price: $51.29
/ea

Key Features

Bearing Material
Steel
Width
19.05 mm
Outside Dia.
35 mm
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-ZZ
Zoro #
G322830368
UPC #
80067529186
Country of Origin
China

Dimensions

Width
19.05 mm
Outside Dia.
35 mm
Bore Dia.
10 mm

Details

Bearing Material
Steel
Item
Double Row Angular Contact Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.