Double Row Angular Contact Ball Bearing, 12 mm Bore, 32 mm OD, 15.875 mm Width, Double Shielded
Mfr # 5201-ZZ
Zoro # G622829925
product price: $33.15
/eaKey Features
Outside Dia.
32 mm
Width
15.875 mm
Bore Dia.
12 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5201-ZZ
Zoro #
G622829925
UPC #
80067503784
Country of Origin
China
Dimensions
Outside Dia.
32 mm
Width
15.875 mm
Bore Dia.
12 mm
Details
Bearing Material
Steel
Item
Double Row Angular Contact Ball Bearings
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.