Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Angular Contact Ball Bearing, 20 mm Bore, 47 mm OD, 20.638 mm Width, Double Shielded

  • Mfr # 5204-ZZ

  • Zoro # G822826724


product price: $43.15
/ea

Key Features

Width
20.638 mm
Outside Dia.
47 mm
Bearing Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5204-ZZ
Zoro #
G822826724
UPC #
80067503792
Country of Origin
China

Dimensions

Width
20.638 mm
Outside Dia.
47 mm
Bore Dia.
20 mm

Details

Item
Double Row Angular Contact Ball Bearings
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.