Zoro Homepage

Double Row Angular Contact Ball Bearing, 20 mm Bore, 52 mm OD, 22.225 mm Width, Double Sealed

  • Mfr # 5304-2RS

  • Zoro # G522828417


product price: $61.95
/ea

Key Features

Width
22.225 mm
Outside Dia.
52 mm
Bearing Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304-2RS
Zoro #
G522828417
UPC #
-
Country of Origin
China

Dimensions

Width
22.225 mm
Outside Dia.
52 mm
Bore Dia.
20 mm

Details

Item
Double Row Angular Contact Ball Bearings
Bearing Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.