Zoro Homepage

Double Row Angular Contact Ball Bearing, 45 mm Bore, 100 mm OD, 39.688 mm Width, Double Shielded

  • Mfr # 5309-ZZ

  • Zoro # G022828825


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
45 mm
Outside Dia.
100 mm
Bearing Material
Steel
Width
39.688 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5309-ZZ
Zoro #
G022828825
UPC #
80067529196
Country of Origin
China

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
39.688 mm

Details

Item
Double Row Angular Contact Ball Bearings
Bearing Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.