Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Angular Contact Ball Bearing, 45 mm Bore, 85 mm OD, 30.162 mm Width, Double Shielded

  • Mfr # 5209-ZZ

  • Zoro # G022827668


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
85 mm
Bore Dia.
45 mm
Bearing Material
Steel
Width
30.162 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5209-ZZ
Zoro #
G022827668
UPC #
80067529232
Country of Origin
China

Dimensions

Outside Dia.
85 mm
Bore Dia.
45 mm
Width
30.162 mm

Details

Bearing Material
Steel
Item
Double Row Angular Contact Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.