Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Angular Contact Ball Bearing, 50 mm Bore, 110 mm OD, 44.45 mm Width, Double Sealed

  • Mfr # 5310-2RS

  • Zoro # G722829795


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
110 mm
Bearing Material
Steel
Width
44.45 mm
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310-2RS
Zoro #
G722829795
UPC #
80067529197
Country of Origin
China

Dimensions

Outside Dia.
110 mm
Width
44.45 mm
Bore Dia.
50 mm

Details

Bearing Material
Steel
Item
Double Row Angular Contact Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.