Zoro Homepage

Double Row Angular Contact Ball Bearing, 55 mm Bore, 120 mm OD, 49.213 mm Width, Double Sealed

  • Mfr # 5311-2RS

  • Zoro # G522828561


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Steel
Bore Dia.
55 mm
Width
49.213 mm
Outside Dia.
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5311-2RS
Zoro #
G522828561
UPC #
80067529198
Country of Origin
China

Dimensions

Bore Dia.
55 mm
Width
49.213 mm
Outside Dia.
120 mm

Details

Bearing Material
Steel
Item
Double Row Angular Contact Ball Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.