Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 112 Teeth, 177.11 mm OD, 15 mm Belt Width

  • Mfr # TL112-5M-15

  • Zoro # G122828879


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
178.25 mm
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
177.11 mm
Number of Teeth
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL112-5M-15
Zoro #
G122828879
UPC #
80067514814
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
178.25 mm
Outside Dia. - Timing Belt Pulleys
177.11 mm

Details

Material
Cast Iron
Item
HTD Timing Pulleys
Number of Teeth
112

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.