HTD Timing Pulley, TB Bushed, 112 Teeth, 283.83 mm OD, 30 mm Belt Width
Mfr # TL112-8M-30
Zoro # G922830386
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
285.21 mm
Number of Teeth
112
Outside Dia. - Timing Belt Pulleys
283.83 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL112-8M-30
Zoro #
G922830386
UPC #
80067514815
Country of Origin
Denmark
Dimensions
Pitch Dia. - Timing Belt Pulleys
285.21 mm
Outside Dia. - Timing Belt Pulleys
283.83 mm
Details
Number of Teeth
112
Item
HTD Timing Pulleys
Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.