Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 144 Teeth, 365.32 mm OD, 50 mm Belt Width

  • Mfr # TL144-8M-50

  • Zoro # G722825285


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
365.32 mm
Pitch Dia. - Timing Belt Pulleys
366.69 mm
Number of Teeth
144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL144-8M-50
Zoro #
G722825285
UPC #
80067514824
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
365.32 mm
Pitch Dia. - Timing Belt Pulleys
366.69 mm

Details

Material
Cast Iron
Item
HTD Timing Pulleys
Number of Teeth
144

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.