HTD Timing Pulley, TB Bushed, 144 Teeth, 365.32 mm OD, 85 mm Belt Width
Mfr # TL144-8M-85
Zoro # G322825869
product price: $1,357.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
365.32 mm
Number of Teeth
144
Pitch Dia. - Timing Belt Pulleys
366.69 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL144-8M-85
Zoro #
G322825869
UPC #
80067514825
Country of Origin
Denmark
Dimensions
Outside Dia. - Timing Belt Pulleys
365.32 mm
Pitch Dia. - Timing Belt Pulleys
366.69 mm
Details
Item
HTD Timing Pulleys
Number of Teeth
144
Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.