Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 144 Teeth, 638.92 mm OD, 85 mm Belt Width

  • Mfr # TL144-14M-85

  • Zoro # G122827674


product price: $2,478.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
638.92 mm
Pitch Dia. - Timing Belt Pulleys
641.71 mm
Material
Cast Iron
Number of Teeth
144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL144-14M-85
Zoro #
G122827674
UPC #
80067514822
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
638.92 mm
Pitch Dia. - Timing Belt Pulleys
641.71 mm

Details

Item
HTD Timing Pulleys
Material
Cast Iron
Number of Teeth
144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.