Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 216 Teeth, 959.76 mm OD, 85 mm Belt Width

  • Mfr # TL216-14M-85

  • Zoro # G722825094


product price: $4,277.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Teeth
216
Outside Dia. - Timing Belt Pulleys
959.76 mm
Material
Cast Iron
Pitch Dia. - Timing Belt Pulleys
962.57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL216-14M-85
Zoro #
G722825094
UPC #
80067514840
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
959.76 mm
Pitch Dia. - Timing Belt Pulleys
962.57 mm

Details

Number of Teeth
216
Material
Cast Iron
Item
HTD Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.