Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 24 Teeth, 59.75 mm OD, 30 mm Belt Width

  • Mfr # TL24-8M-30

  • Zoro # G222829172


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
59.75 mm
Material
Cast Iron
Number of Teeth
24
Pitch Dia. - Timing Belt Pulleys
61.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL24-8M-30
Zoro #
G222829172
UPC #
80067514844
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
59.75 mm
Pitch Dia. - Timing Belt Pulleys
61.12 mm

Details

Item
HTD Timing Pulleys
Material
Cast Iron
Number of Teeth
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.