Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 28 Teeth, 122.22 mm OD, 40 mm Belt Width

  • Mfr # TL28-14M-40

  • Zoro # G222825105


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
124.78 mm
Number of Teeth
28
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
122.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL28-14M-40
Zoro #
G222825105
UPC #
80067514848
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
124.78 mm
Outside Dia. - Timing Belt Pulleys
122.22 mm

Details

Number of Teeth
28
Item
HTD Timing Pulleys
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.