Zoro Homepage

HTD Timing Pulley, TB Bushed, 28 Teeth, 122.22 mm OD, 85 mm Belt Width

  • Mfr # TL28-14M-85

  • Zoro # G822826069


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Outside Dia. - Timing Belt Pulleys
122.22 mm
Pitch Dia. - Timing Belt Pulleys
124.78 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL28-14M-85
Zoro #
G822826069
UPC #
80067514850
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
122.22 mm
Pitch Dia. - Timing Belt Pulleys
124.78 mm

Details

Number of Teeth
28
Item
HTD Timing Pulleys
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.