Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 30 Teeth, 130.99 mm OD, 115 mm Belt Width

  • Mfr # TL30-14M-115

  • Zoro # G522826727


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
130.99 mm
Material
Cast Iron
Pitch Dia. - Timing Belt Pulleys
133.69 mm
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL30-14M-115
Zoro #
G522826727
UPC #
80067514858
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
130.99 mm
Pitch Dia. - Timing Belt Pulleys
133.69 mm

Details

Item
HTD Timing Pulleys
Material
Cast Iron
Number of Teeth
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.