Zoro Homepage

HTD Timing Pulley, TB Bushed, 30 Teeth, 75.13 mm OD, 50 mm Belt Width

  • Mfr # TL30-8M-50

  • Zoro # G422827206


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia. - Timing Belt Pulleys
76.39 mm
Outside Dia. - Timing Belt Pulleys
75.13 mm
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL30-8M-50
Zoro #
G422827206
UPC #
80067514865
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
76.39 mm
Outside Dia. - Timing Belt Pulleys
75.13 mm

Details

Material
Steel
Number of Teeth
30
Item
HTD Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.