Zoro Homepage

HTD Timing Pulley, TB Bushed, 36 Teeth, 56.16 mm OD, 15 mm Belt Width

  • Mfr # TL36-5M-15

  • Zoro # G822827547


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Pitch Dia. - Timing Belt Pulleys
57.3 mm
Outside Dia. - Timing Belt Pulleys
56.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL36-5M-15
Zoro #
G822827547
UPC #
80067514886
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
57.3 mm
Outside Dia. - Timing Belt Pulleys
56.16 mm

Details

Item
HTD Timing Pulleys
Material
Steel
Number of Teeth
36

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.