Zoro Homepage

HTD Timing Pulley, TB Bushed, 36 Teeth, 90.3 mm OD, 20 mm Belt Width

  • Mfr # TL36-8M-20

  • Zoro # G622826764


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
90.3 mm
Pitch Dia. - Timing Belt Pulleys
91.67 mm
Number of Teeth
36
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL36-8M-20
Zoro #
G622826764
UPC #
80067514887
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
90.3 mm
Pitch Dia. - Timing Belt Pulleys
91.67 mm

Details

Item
HTD Timing Pulleys
Number of Teeth
36
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.