Zoro Homepage

HTD Timing Pulley, TB Bushed, 38 Teeth, 95.39 mm OD, 20 mm Belt Width

  • Mfr # TL38-8M-20

  • Zoro # G222828458


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Pitch Dia. - Timing Belt Pulleys
96.77 mm
Outside Dia. - Timing Belt Pulleys
95.39 mm
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL38-8M-20
Zoro #
G222828458
UPC #
80067514896
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
96.77 mm
Outside Dia. - Timing Belt Pulleys
95.39 mm

Details

Material
Cast Iron
Number of Teeth
38
Item
HTD Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.