Zoro Homepage

HTD Timing Pulley, TB Bushed, 40 Teeth, 100.49 mm OD, 85 mm Belt Width

  • Mfr # TL40-8M-85

  • Zoro # G722825780


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
40
Outside Dia. - Timing Belt Pulleys
100.49 mm
Pitch Dia. - Timing Belt Pulleys
101.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL40-8M-85
Zoro #
G722825780
UPC #
80067514908
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
100.49 mm
Pitch Dia. - Timing Belt Pulleys
101.86 mm

Details

Item
HTD Timing Pulleys
Material
Cast Iron
Number of Teeth
40

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.