Zoro Homepage

HTD Timing Pulley, TB Bushed, 40 Teeth, 175.49 mm OD, 55 mm Belt Width

  • Mfr # TL40-14M-55

  • Zoro # G022826777


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
175.49 mm
Pitch Dia. - Timing Belt Pulleys
178.25 mm
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL40-14M-55
Zoro #
G022826777
UPC #
80067514902
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
175.49 mm
Pitch Dia. - Timing Belt Pulleys
178.25 mm

Details

Material
Cast Iron
Number of Teeth
40
Item
HTD Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.