Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, TB Bushed, 44 Teeth, 193.28 mm OD, 115 mm Belt Width

  • Mfr # TL44-14M-115

  • Zoro # G922831062


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
44
Material
Cast Iron
Pitch Dia. - Timing Belt Pulleys
196.08 mm
Outside Dia. - Timing Belt Pulleys
193.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL44-14M-115
Zoro #
G922831062
UPC #
80067514909
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
196.08 mm
Outside Dia. - Timing Belt Pulleys
193.28 mm

Details

Number of Teeth
44
Material
Cast Iron
Item
HTD Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.