Hub Type Spur Gear, 10 mm Bore, 31 Teeth, 33 mm OD
Mfr # M1B31
Zoro # G822831162
product price: $24.49
/eaKey Features
Material
Steel
Number of Teeth
31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1B31
Zoro #
G822831162
UPC #
80067522526
Country of Origin
China
Details
Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.