Hub Type Spur Gear, 10 mm Bore, 34 Teeth, 36 mm OD
Mfr # M1B34
Zoro # G622830150
product price: $26.99
/eaKey Features
Material
Steel
Number of Teeth
34
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1B34
Zoro #
G622830150
UPC #
80067522529
Country of Origin
China
Details
Material
Steel
Item
Hub Type Spur Gears
Number of Teeth
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.